Panduit F1.5X4LG6 Lead-Free PVC Type F Narrow Slot Wiring Duct, 1.5 in. w x 2 in. h, length 6 ft. | Graybar Store
Panduit - Lead-Free PVC Type F Narrow Slot Wiring Duct, 1.5 in. w x 2 in. h, length 6 ft. - F1.5X4LG6
+ / - Hover over image to Zoom
Other Views

    Lead-Free PVC Type F Narrow Slot Wiring Duct, 1.5 in. w x 2 in. h, length 6 ft.

    Manufacturer: Panduit
    Manufacturer #: F1.5X4LG6
    SKU: 92139211
    $58.32
    Checking Pricing
         
    Width (Inches):1.5
    Height (Inches):4
    Length:6 ft.
    Color:Light Grey
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # F1.5X4LG6
    • Color Light Grey
    • Type Type F Narrow Slot
    • Height (Inches) 4
    • Length 6 ft.
    Product Overview:
    Lead-free PVC Type F narrow slot wiring duct, 1.5 w x 4 in. h, length 6 ft., light grey.