Panduit C1.5WH6 Lead-Free PVC Solid Wireway Cover | Graybar Store
Panduit - Lead-Free PVC Solid Wireway Cover - C1.5WH6
+ / - Hover over image to Zoom
Other Views

    Lead-Free PVC Solid Wireway Cover

    Manufacturer: Panduit
    Manufacturer #: C1.5WH6
    SKU: 88197221
    $9.06
    Checking Pricing
         
    Width (Inches):1.5
    Color:White
    Length:6 ft.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # C1.5WH6
    • Color White
    • Length 6 ft.
    Product Overview:
    Panduit 1.5 inch width X 6 Feet PVC white snap on wiring duct cover.