Lithonia Lighting ELB 06042 Lead-Calcium 6V Emergency Lighting Replacement Battery | Graybar Store
Lithonia Lighting - Lead-Calcium 6V Emergency Lighting Replacement Battery - ELB 06042
+ / - Hover over image to Zoom
Other Views

    Lead-Calcium 6V Emergency Lighting Replacement Battery

    Manufacturer: Lithonia Lighting
    Manufacturer #: ELB 06042
    SKU: 94005679
    $33.20
    Checking Pricing
         
    Use With:Exit/Emergency Lights
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Lithonia Lighting
    • Manufacturer # ELB 06042
    • Voltage 6
    • For Use With Exit/Emergency Lights
    • Use With Exit/Emergency Lights
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Lead calcium 6V replacement battery for use with exit/emergency lights.
    • Battery capacity: 4Ah
    • Lead calcium battery
    • Dimensions: 4-1/8 H x 2-3/4 W x 1-7/8 D inches
    • Slip-on terminal type
    • Recharge time 48 and 168 hours
    • Rechargeable up to 5 to 7 years