Altronix BT1212 Lead acid 12V rechargeable battery. | Graybar Store
Altronix - Lead acid 12V rechargeable battery. - BT1212
+ / - Hover over image to Zoom
Other Views

    Lead acid 12V rechargeable battery.

    Manufacturer: Altronix
    Manufacturer #: BT1212
    SKU: 22119425
    $92.35
    Checking Pricing
         
    Battery Type:Lead acid
    Dimensions:5.94W x 3.75D x 3.5H Inches
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Altronix
    • Manufacturer # BT1212
    • Dimensions 5.94W x 3.75D x 3.5H Inches
    • Battery Type Lead acid
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    12VDC 12A/H Rechargeable Battery.
    A rechargeable battery that supplies 12VDC/12AH for security, access, surveillance and fire applications.