CommScope Systimax 108333139 LE Type 4-Port Flush Mounted Faceplate | Graybar Store
CommScope Systimax - LE Type 4-Port Flush Mounted Faceplate - 108333139
+ / - Hover over image to Zoom
Other Views

    LE Type 4-Port Flush Mounted Faceplate

    Manufacturer: CommScope Systimax
    Manufacturer #: 108333139
    SKU: 99426685
    $2.26
    Checking Pricing
         
    No. of Ports:4
    Color:Black
    Dimensions:2.84 W x 4.81 H x 0.33 D in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer CommScope Systimax
    • Manufacturer # 108333139
    • Color Black
    • Dimensions 2.84 W x 4.81 H x 0.33 D in.
    • No. of Ports 4
    • Made Of High-Impact, Flame Retardant, UL-Rated 94 V-0, Thermoplastic
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    LE Type black 4-port 1 gang flush mounted faceplate. Alternative part no. is M12LE-003.
    • LE Type Flush-Mounted Faceplate
    • Black, 4-port