CommScope Systimax 108333063 LE Type 2-Port Flush Mounted Faceplate, White | Graybar Store
CommScope Systimax - LE Type 2-Port Flush Mounted Faceplate, White - 108333063
+ / - Hover over image to Zoom
Other Views

    LE Type 2-Port Flush Mounted Faceplate, White

    Manufacturer: CommScope Systimax
    Manufacturer #: 108333063
    SKU: 99426678
    $2.26
    Checking Pricing
         
    No. of Ports:2
    Color:White
    Dimensions:2.84 W x 4.81 H x 0.33 D in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer CommScope Systimax
    • Manufacturer # 108333063
    • Color White
    • Dimensions 2.84 W x 4.81 H x 0.33 D in.
    • No. of Ports 2
    • Made Of High-Impact, Flame Retardant, UL-Rated 94 V-0, Thermoplastic
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    LE Type white 2-port 1 gang flush mounted faceplate. Alternative part no. is M12LE-262.
    • LE Type Flush-Mounted Faceplate
    • White, 2-port