Panduit RAFX5IW-X LDS5 / LDPH5 Power Rated Right Angle Fitting, Off-White | Graybar Store
Panduit - LDS5 / LDPH5 Power Rated Right Angle Fitting, Off-White - RAFX5IW-X
+ / - Hover over image to Zoom
Other Views

    LDS5 / LDPH5 Power Rated Right Angle Fitting, Off-White

    Manufacturer: Panduit
    Manufacturer #: RAFX5IW-X
    SKU: 96011230
    $2.33
    Checking Pricing
         
    Color / Finish:Off-White
    Fitting Type:Right Angle
    Brand or Series:LDS5 / LDPH5
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # RAFX5IW-X
    • Brand or Series LDS5 / LDPH5
    • Color / Finish Off-White
    • Fitting Type Right Angle
    Product Overview:
    Right Angle Fitting, Pan-Way LDS5 / LDPH5, Power Rated, Color Off White, Material ABS, Packaging 10