Panduit LDS3 / LDPH3 Power Rated Tee Fitting | Graybar Store
Panduit - LDS3 / LDPH3 Power Rated Tee Fitting
+ / - Hover over image to Zoom
Other Views

    LDS3 / LDPH3 Power Rated Tee Fitting

    Manufacturer: Panduit
         

    LDS3 / LDPH3 Power Rated Tee Fitting, Off White, Power Rated Fittings for Power to 600V - LDPH / LDS / LD2P Raceway Only.

    • Manufacturer Panduit
    • Materials ABS
    Select Filter Options Below ( 1 items found )
    Color / Finish:Off-White
    Fitting Type:Tee
    Mfg Part #
    SKU
    Color / Finish
    Fitting Type
    Height (Inches)
    Dimensions
    Brand or Series
    Length
    Use With
    Width (Inches)
    Price
    TFX3IW-X
    96011251
    Off-White
    Tee
    $
    2
    .47
    /
    EA
    96011251
    Color / Finish
    Off-White
    Fitting Type
    Tee
    Height (Inches)
    Dimensions
    Brand or Series
    Length
    Use With
    Width (Inches)
    $
    2
    .47
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    96011251 SKU, 96011251 ANALYTICS...
    Height (Inches)
    Dimensions
    Brand or Series
    Length
    Use With
    Width (Inches)
    Price
    $
    2
    .47
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available