Panduit RAFX3IW-X LDS3 / LDPH3 Power Rated Right Angle Fitting, Off-White | Graybar Store
Panduit - LDS3 / LDPH3 Power Rated Right Angle Fitting, Off-White - RAFX3IW-X
+ / - Hover over image to Zoom
Other Views

    LDS3 / LDPH3 Power Rated Right Angle Fitting, Off-White

    Manufacturer: Panduit
    Manufacturer #: RAFX3IW-X
    SKU: 96011229
    $2.17
    Checking Pricing
         
    Color / Finish:Off-White
    Fitting Type:Right Angle
    Brand or Series:LDS3 / LDPH3
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # RAFX3IW-X
    • Brand or Series LDS3 / LDPH3
    • Color / Finish Off-White
    • Fitting Type Right Angle
    Product Overview:
    Right Angle Fitting, Pan-Way LDS3 / LDPH3, Power Rated, Color Off White, Material ABS, Packaging 10