Panduit RAFX3EI-X LDS3 / LDPH3 Power Rated Right Angle Fitting, Electric Ivory | Graybar Store
Panduit - LDS3 / LDPH3 Power Rated Right Angle Fitting, Electric Ivory - RAFX3EI-X
+ / - Hover over image to Zoom
Other Views

    LDS3 / LDPH3 Power Rated Right Angle Fitting, Electric Ivory

    Manufacturer: Panduit
    Manufacturer #: RAFX3EI-X
    SKU: 96011226
    $2.53
    Checking Pricing
         
    Color / Finish:Electric Ivory
    Fitting Type:Right Angle
    Brand or Series:LDS3 / LDPH3
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # RAFX3EI-X
    • Brand or Series LDS3 / LDPH3
    • Color / Finish Electric Ivory
    • Fitting Type Right Angle
    Product Overview:
    Right Angle Fitting, Pan-Way LDS3 / LDPH3, Power Rated, Color Electric Ivory, Material ABS, Packaging 10