Panduit ECFX3EI-X LDPH3 / LDS3 Power Rated End Cap Fitting | Graybar Store
Panduit - LDPH3 / LDS3 Power Rated End Cap Fitting - ECFX3EI-X
+ / - Hover over image to Zoom
Other Views

    LDPH3 / LDS3 Power Rated End Cap Fitting

    Manufacturer: Panduit
    Manufacturer #: ECFX3EI-X
    SKU: 95072472
    $1.26
    Checking Pricing
         
    Packaging:10
    Fitting Type:Power Rated Fittings
    Brand or Series:LD3
    Color:Ivory
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # ECFX3EI-X
    • Color Ivory
    • Brand or Series LD3
    • Fitting Type Power Rated Fittings
    Product Overview:
    Telecommunications grounding busbar, 12W x 2H x 1/4D inches, with (6) 5/8 inch and (3) 1 inch hole centers.
    • Central ground attachment point
    • Mounts to wall, floor or ceiling
    • Kit includes: (1) Busbar (2) Insulators (2) Stand-off Brackets (4) Stainless Steel Bolts (4) Lock Washers and (4) Flat Washers