Panduit ECFX10EI-X LDPH10 / LD2P10 Power Rated End Cap Fitt | Graybar Store
Panduit - LDPH10 / LD2P10 Power Rated End Cap Fitt - ECFX10EI-X
+ / - Hover over image to Zoom
Other Views

    LDPH10 / LD2P10 Power Rated End Cap Fitt

    Manufacturer: Panduit
    Manufacturer #: ECFX10EI-X
    SKU: 95071544
    $1.74
    Checking Pricing
         
    Packaging:10
    Fitting Type:Power Rated Fittings
    Brand or Series:LD10
    Color:Ivory
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # ECFX10EI-X
    • Color Ivory
    • Brand or Series LD10
    • Fitting Type Power Rated Fittings
    Product Overview:
    Standard busbar, 10W x 4H x 1/4D inches, with (12) 1/4 inch and (6) 3/16 inch hole centers.
    • Hard-Drawn Electrolytic Tough Pitch 110 Alloy solid copper ground bar
    • 1/4 inch thick and stand off 2.75 inches from the backboard or wall
    • Kit includes: (1) Busbar (2) Insulators (2) Stand-off Brackets (4) Stainless Steel Bolts (4) Lock Washers and (4) Flat Washers