Panduit LDPH10EI8-A LDPH10 Hinged, 2-piece Power Rated Raceway, Ivory | Graybar Store
Panduit - LDPH10 Hinged, 2-piece Power Rated Raceway, Ivory - LDPH10EI8-A
+ / - Hover over image to Zoom
Other Views

    LDPH10 Hinged, 2-piece Power Rated Raceway, Ivory

    Manufacturer: Panduit
    Manufacturer #: LDPH10EI8-A
    SKU: 25020342
    $21.84
    Checking Pricing
         
    Color:Ivory
    Length:8 ft.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # LDPH10EI8-A
    • Color Ivory
    • Length 8 ft.
    Product Overview:
    2 Piece latch surfave raceway 8ft with Ivory finish.