Square D (Schneider Electric) LDB2C LDB Series Wireway Connector Fitting | Graybar Store
Square D (Schneider Electric) - LDB Series Wireway Connector Fitting - LDB2C
+ / - Hover over image to Zoom
Other Views

    LDB Series Wireway Connector Fitting

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: LDB2C
    SKU: 99967905
    $10.62
    Checking Pricing
         
    Color / Finish:ANSI 49 Gray Polyester Powder
    Size:2.5 x 2.5 in.
    Fitting Type:Connector
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # LDB2C
    • Size 2.5 x 2.5 in.
    • Color / Finish ANSI 49 Gray Polyester Powder
    • Fitting Type Connector
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Wireway Fitting Connector, 2.5 x 2.5 Inches, General Purpose (Indoor), 16 gauge steel, ANSI 49 Gray Polyester Powder, (SQUARE-Duct)