Square D (Schneider Electric) LDB445L LDB Series Wireway 45 Degree Elbow Fitting | Graybar Store
Square D (Schneider Electric) - LDB Series Wireway 45 Degree Elbow Fitting - LDB445L
+ / - Hover over image to Zoom
Other Views

    LDB Series Wireway 45 Degree Elbow Fitting

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: LDB445L
    SKU: 99967920
    $91.10
    Checking Pricing
         
    Color / Finish:ANSI 49 Gray Polyester Powder
    Size:4 x 4 in.
    Fitting Type:45 Degree Elbow
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # LDB445L
    • Size 4 x 4 in.
    • Color / Finish ANSI 49 Gray Polyester Powder
    • Fitting Type 45 Degree Elbow
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Wireway Fitting Elbow (45 Degree), 4 x 4 Inches, General Purpose (Indoor), 16 gauge steel, ANSI 49 Gray Polyester Powder, (SQUARE-Duct)