Panduit DCF5IG-X LD5 Low Voltage Drop Ceiling / Entrance, Grey | Graybar Store
Panduit - LD5 Low Voltage Drop Ceiling / Entrance, Grey - DCF5IG-X
+ / - Hover over image to Zoom
Other Views

    LD5 Low Voltage Drop Ceiling / Entrance, Grey

    Manufacturer: Panduit
    Manufacturer #: DCF5IG-X
    SKU: 90074392
    $1.77
    Checking Pricing
         
    Packaging:10
    Fitting Type:Low Voltage Fittings
    Brand or Series:LD5
    Raceway Size:LD5
    Color:Grey
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # DCF5IG-X
    • Color Grey
    • Brand or Series LD5
    • Fitting Type Low Voltage Fittings
    • Materials ABS
    Product Overview:
    Standard busbar, 12W x 4H x 1/4D inches, with (29) 7/16 inch hole centers.
    • Hard-Drawn Electrolytic Tough Pitch 110 Alloy solid copper ground bar
    • 1/4 inch thick and stand off 2.75 inches from the backboard or wall
    • Kit includes: (1) Busbar (2) Insulators (2) Stand-off Brackets (4) Stainless Steel Bolts (4) Lock Washers and (4) Flat Washers