Panduit LD3IG8-A Pan-Way® LD3 Non-Metallic 1-Piece Latching Low-Voltage Surface Raceway With Adhesive Backing | Graybar Store
Panduit - Pan-Way® LD3 Non-Metallic 1-Piece Latching Low-Voltage Surface Raceway With Adhesive Backing - LD3IG8-A
+ / - Hover over image to Zoom
Other Views

    Pan-Way® LD3 Non-Metallic 1-Piece Latching Low-Voltage Surface Raceway With Adhesive Backing

    Manufacturer: Panduit
    Manufacturer #: LD3IG8-A
    SKU: 98317961
    $14.24
    Checking Pricing
         
    Dimensions (Inches):.77 in. W x .46 in. H
    Color:Grey
    Length:8 ft.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # LD3IG8-A
    • Color Grey
    • Type Raceway
    • Dimensions (Inches) .77 in. W x .46 in. H
    Product Overview:
    Pan-Way® LD3 series grey non-metallic 1-piece hinged low-voltage surface raceway with adhesive backing. Raceway is 8 ft. L x 0.77 W x 0.46 in. H.
    Pan-Way® LD3 series raceway:
    • One-piece latching surface raceway
    • 0.77 x 0.46 inch
    • One-piece hinged design allows cables to be laid in
    • Factory applied adhesive backing speeds installation
    • Terminates using surface