Panduit ECF3IW-E LD3 Low Voltage End Cap Fitting | Graybar Store
Panduit - LD3 Low Voltage End Cap Fitting - ECF3IW-E
+ / - Hover over image to Zoom
Other Views

    LD3 Low Voltage End Cap Fitting

    Manufacturer: Panduit
    Manufacturer #: ECF3IW-E
    SKU: 90074356
    $1.22
    Checking Pricing
         
    Packaging:20
    Fitting Type:Low Voltage Fittings
    Brand or Series:LD3
    Color:Off-White
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # ECF3IW-E
    • Color Off-White
    • Brand or Series LD3
    • Fitting Type Low Voltage Fittings
    Product Overview:
    Standard busbar, 20W x 4H x 1/4D inches, with (53) 7/16 inch hole centers.
    • Hard-Drawn Electrolytic Tough Pitch 110 Alloy solid copper ground bar
    • 1/4 inch thick and stand off 2.75 inches from the backboard or wall
    • Kit includes: (1) Busbar (2) Insulators (2) Stand-off Brackets (4) Stainless Steel Bolts (4) Lock Washers and (4) Flat Washers