Panduit LD2P10IW10-A LD2P10 Power Rated 1-piece Multi-Channel, 10 Ft. | Graybar Store
Panduit - LD2P10 Power Rated 1-piece Multi-Channel, 10 Ft. - LD2P10IW10-A
+ / - Hover over image to Zoom
Other Views

    LD2P10 Power Rated 1-piece Multi-Channel, 10 Ft.

    Manufacturer: Panduit
    Manufacturer #: LD2P10IW10-A
    SKU: 99427220
    $26.90
    Checking Pricing
         
    Dimensions (Inches):1.51 in W x .86 in. H
    Color:Off-White
    Length:10 ft.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # LD2P10IW10-A
    • Color Off-White
    • Dimensions (Inches) 1.51 in W x .86 in. H
    Product Overview:
    Raceway, Pan-Way LD2P10, Power Rated, 1-PIECE, Multi-Channel, Adhesive, Length 10 Feet, Color Off White, Material PVC, Packaging 10