Panduit LD2P10 Power Rated 1-piece Multi-Channel | Graybar Store
Panduit - LD2P10 Power Rated 1-piece Multi-Channel
+ / - Hover over image to Zoom
Other Views

    LD2P10 Power Rated 1-piece Multi-Channel

    Manufacturer: Panduit
         

    Two channel tamper resistant one-piece latching surface raceway. Supplied with pre-applied adhesive backed tape. Available in 8 and 10 foot lengths.

    • Manufacturer Panduit
    Select Filter Options Below ( 3 items found )
    Mfg Part #
    SKU
    Dimensions (Inches)
    Color
    Length
    Price
    LD2P10IW8-A
    97267768
    Off-White
    8 ft.
    $
    24
    .96
    8 Ft
    /
    Length
    97267768
    Dimensions (Inches)
    Color
    Off-White
    Length
    8 ft.
    $
    24
    .96
    8 Ft
    /
    Length

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    LD2P10EI8-A
    98290612
    Ivory
    8 ft.
    $
    24
    .56
    8 Ft
    /
    Length
    98290612
    Dimensions (Inches)
    Color
    Ivory
    Length
    8 ft.
    $
    24
    .56
    8 Ft
    /
    Length

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    LD2P10IW10-A
    99427220
    1.51 in W x .86 in. H
    Off-White
    10 ft.
    $
    26
    .90
    10 Ft
    /
    Length
    99427220
    Dimensions (Inches)
    1.51 in W x .86 in. H
    Color
    Off-White
    Length
    10 ft.
    $
    26
    .90
    10 Ft
    /
    Length

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    97267768 SKU, 97267768 ANALYTICS...
    Length
    8 ft.
    Price
    $
    24
    .96
    8 Ft
    /
    Length
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    98290612 SKU, 98290612 ANALYTICS...
    Length
    8 ft.
    Price
    $
    24
    .56
    8 Ft
    /
    Length
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99427220 SKU, 99427220 ANALYTICS...
    Length
    10 ft.
    Price
    $
    26
    .90
    10 Ft
    /
    Length
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available