Panduit Inside Corner Fitting ABS | Graybar Store
Panduit - Inside Corner Fitting ABS
+ / - Hover over image to Zoom
Other Views

    Inside Corner Fitting ABS

    Manufacturer: Panduit
         

    Panduit Inside corner fitting for use on low voltage applications only and can be used with LD, LDP and LDS Raceways.

    • Manufacturer Panduit
    • Materials ABS
    Select Filter Options Below ( 4 items found )
    Mfg Part #
    SKU
    Brand or Series
    Height (Inches)
    Dimensions
    Length
    Use With
    Width (Inches)
    Fitting Type
    Color
    Material Finish
    Price
    ICF10WH-X
    88198000
    LD10
    White
    $
    1
    .40
    /
    EA
    88198000
    Brand or Series
    LD10
    Height (Inches)
    Dimensions
    Length
    Use With
    Width (Inches)
    Fitting Type
    Color
    White
    Material Finish
    $
    1
    .40
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    ICF10EI-X
    88285385
    LD10
    Electric Ivory
    $
    1
    .40
    /
    EA
    88285385
    Brand or Series
    LD10
    Height (Inches)
    Dimensions
    Length
    Use With
    Width (Inches)
    Fitting Type
    Color
    Electric Ivory
    Material Finish
    $
    1
    .40
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    ICF10IW-X
    90074361
    LD10
    Stainless Steel
    $
    1
    .40
    /
    EA
    90074361
    Brand or Series
    LD10
    Height (Inches)
    Dimensions
    Length
    Use With
    Width (Inches)
    Fitting Type
    Color
    Material Finish
    Stainless Steel
    $
    1
    .40
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    ICF10IG-X
    90074377
    LD10
    Off-White
    $
    1
    .32
    /
    EA
    90074377
    Brand or Series
    LD10
    Height (Inches)
    Dimensions
    Length
    Use With
    Width (Inches)
    Fitting Type
    Color
    Off-White
    Material Finish
    $
    1
    .32
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88198000 SKU, 88198000 ANALYTICS...
    Dimensions
    Length
    Use With
    Width (Inches)
    Fitting Type
    Color
    White
    Material Finish
    Price
    $
    1
    .40
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88285385 SKU, 88285385 ANALYTICS...
    Dimensions
    Length
    Use With
    Width (Inches)
    Fitting Type
    Color
    Electric Ivory
    Material Finish
    Price
    $
    1
    .40
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    90074361 SKU, 90074361 ANALYTICS...
    Dimensions
    Length
    Use With
    Width (Inches)
    Fitting Type
    Color
    Material Finish
    Stainless Steel
    Price
    $
    1
    .40
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    90074377 SKU, 90074377 ANALYTICS...
    Dimensions
    Length
    Use With
    Width (Inches)
    Fitting Type
    Color
    Off-White
    Material Finish
    Price
    $
    1
    .32
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available