Panduit CF10IG-X LD10 Low Voltage Coupler Fitting, Grey | Graybar Store
Panduit - LD10 Low Voltage Coupler Fitting, Grey - CF10IG-X
+ / - Hover over image to Zoom
Other Views

    LD10 Low Voltage Coupler Fitting, Grey

    Manufacturer: Panduit
    Manufacturer #: CF10IG-X
    SKU: 90074385
    $15.00
    Checking Pricing
         
    Packaging:10
    Fitting Type:Low Voltage Fittings
    Raceway Size:LD10
    Color:Grey
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # CF10IG-X
    • Color Grey
    • Fitting Type Low Voltage Fittings
    • Materials ABS
    Product Overview:
    Telecommunications main grounding busbar, 12W x 4H x 1/4D inches, with (15) 5/8 inch and (3) 1 inch hole centers.
    • Provides a central ground attachment point for telecommunications systems
    • Busbar mounts to the floor, ceiling or floor
    • Kit includes: (1) Busbar (2) Insulators (2) Stand-off Brackets (4) Stainless Steel Bolts (4) Lock Washers and (4) Flat Washers