Specified Technologies LCC400 LCC Intumescent Firestop Collars, 4 inch | Graybar Store
Specified Technologies - LCC Intumescent Firestop Collars, 4 inch - LCC400
+ / - Hover over image to Zoom
Other Views

    LCC Intumescent Firestop Collars, 4 inch

    Manufacturer: Specified Technologies
    Manufacturer #: LCC400
    SKU: 22109263
    $38.03
    Checking Pricing
         
    Size:4 in
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Specified Technologies
    • Manufacturer # LCC400
    • Size 4 in
    Product Overview:
    4 inch firestop collar.