Specified Technologies LCC200 LCC Intumescent Firestop Collars, 2 inch | Graybar Store
Specified Technologies - LCC Intumescent Firestop Collars, 2 inch - LCC200
+ / - Hover over image to Zoom
Other Views

    LCC Intumescent Firestop Collars, 2 inch

    Manufacturer: Specified Technologies
    Manufacturer #: LCC200
    SKU: 22109261
    $16.58
    Checking Pricing
         
    Size:2 in
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Specified Technologies
    • Manufacturer # LCC200
    • Size 2 in
    Product Overview:
    2 inch plastic collar for 2 inch plastic pipe.