Intermatic LC4536C LC4500 Series Low Cost Locking-Type, Thermal Type | Graybar Store
Intermatic - LC4500 Series Low Cost Locking-Type, Thermal Type - LC4536C
+ / - Hover over image to Zoom
Other Views

    LC4500 Series Low Cost Locking-Type, Thermal Type

    Manufacturer: Intermatic
    Manufacturer #: LC4536C
    SKU: 94035957
    $25.17
    Checking Pricing
         
    Watts Tungsten:1800 to 4155
    VA Ballast:1000 to 2300
    Volts AC:120/277
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Intermatic
    • Manufacturer # LC4536C
    • VA Ballast 1000 to 2300
    • Volts AC 120/277
    • Watts Tungsten 1800 to 4155
    • Country of Origin MX - Mexico
    Product Overview:
    Locking photocell, 120/277V AC, 1000 to 2300VA ballast, 1800 to 4155W tungsten for street lighting applications.
    • Polypropylene housing with UV protection
    • California Title 24 Compliant