Intermatic LC4523LA LC4500 Series Low Cost Locking-Type, Thermal Type | Graybar Store
Intermatic - LC4500 Series Low Cost Locking-Type, Thermal Type - LC4523LA
+ / - Hover over image to Zoom
Other Views

    LC4500 Series Low Cost Locking-Type, Thermal Type

    Manufacturer: Intermatic
    Manufacturer #: LC4523LA
    SKU: 94001865
    $25.25
    Checking Pricing
         
    Watts Tungsten:3100 to 4155
    VA Ballast:1700 to 2300
    Volts AC:208/277 With 2400V Spark Gap Arrester
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Intermatic
    • Manufacturer # LC4523LA
    • VA Ballast 1700 to 2300
    • Volts AC 208/277 With 2400V Spark Gap Arrester
    • Watts Tungsten 3100 to 4155
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Locking photocell 2400V open-type spark gap arrester, 208/277V AC, 1700 to 2300VA ballast, 3100 to 4155W tungsten for street lighting applications.
    • Polypropylene housing with UV protection
    • California Title 24 Compliant