Intermatic LC4521LA LC4500 Series Low Cost Locking-Type, Thermal Type | Graybar Store
Intermatic - LC4500 Series Low Cost Locking-Type, Thermal Type - LC4521LA
+ / - Hover over image to Zoom
Other Views

    LC4500 Series Low Cost Locking-Type, Thermal Type

    Manufacturer: Intermatic
    Manufacturer #: LC4521LA
    SKU: 94001487
    $15.11
    Checking Pricing
         
    Watts Tungsten:1800
    VA Ballast:1000
    Volts AC:120 With 2400V Spark Gap Arrester
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Intermatic
    • Manufacturer # LC4521LA
    • VA Ballast 1000
    • Volts AC 120 With 2400V Spark Gap Arrester
    • Watts Tungsten 1800
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Locking photocell 2400V open-type spark gap arrester, 120V AC, 1000VA ballast, 1800W tungsten for street lighting applications.
    • Polypropylene housing with UV protection
    • California Title 24 Compliant