Intermatic LC4500 Series Low Cost Locking-Type, Thermal Type | Graybar Store
Intermatic - LC4500 Series Low Cost Locking-Type, Thermal Type
+ / - Hover over image to Zoom
Other Views

    LC4500 Series Low Cost Locking-Type, Thermal Type

    Manufacturer: Intermatic
         

    LC4500 series photo controls feature low cost locking-type mounting, and thermal-type controls for street lighting and other applications requiring a twist and lock connection.

    • Manufacturer Intermatic
    Select Filter Options Below ( 8 items found )
    Mfg Part #
    SKU
    Watts Tungsten
    VA Ballast
    Voltage Rating
    Volts AC
    Price
    LC4523
    88138579
    3100 to 4155
    1700 to 2300
    208/277
    $
    24
    .16
    /
    EA
    88138579
    Watts Tungsten
    3100 to 4155
    VA Ballast
    1700 to 2300
    Voltage Rating
    Volts AC
    208/277
    $
    24
    .16
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    LC4521C
    88318523
    1800
    1000
    120
    $
    12
    .55
    /
    EA
    88318523
    Watts Tungsten
    1800
    VA Ballast
    1000
    Voltage Rating
    Volts AC
    120
    $
    12
    .55
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    LC4521LA
    94001487
    1800
    1000
    120 With 2400V Spark Gap Arrester
    $
    15
    .11
    /
    EA
    94001487
    Watts Tungsten
    1800
    VA Ballast
    1000
    Voltage Rating
    Volts AC
    120 With 2400V Spark Gap Arrester
    $
    15
    .11
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    LC4523LA
    94001865
    3100 to 4155
    1700 to 2300
    208/277 With 2400V Spark Gap Arrester
    $
    25
    .25
    /
    EA
    94001865
    Watts Tungsten
    3100 to 4155
    VA Ballast
    1700 to 2300
    Voltage Rating
    Volts AC
    208/277 With 2400V Spark Gap Arrester
    $
    25
    .25
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    LC4536C
    94035957
    1800 to 4155
    1000 to 2300
    120/277
    $
    25
    .17
    /
    EA
    94035957
    Watts Tungsten
    1800 to 4155
    VA Ballast
    1000 to 2300
    Voltage Rating
    Volts AC
    120/277
    $
    25
    .17
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    LC4536LAC
    94072018
    1800 to 4155
    1000 to 2300
    120/277 With 2400V Spark Gap Arrester
    $
    27
    .56
    /
    EA
    94072018
    Watts Tungsten
    1800 to 4155
    VA Ballast
    1000 to 2300
    Voltage Rating
    Volts AC
    120/277 With 2400V Spark Gap Arrester
    $
    27
    .56
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    LC4535
    94001488
    7200
    4000
    480
    $
    30
    .44
    /
    EA
    94001488
    Watts Tungsten
    7200
    VA Ballast
    4000
    Voltage Rating
    Volts AC
    480
    $
    30
    .44
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    LC4535LA
    94001489
    7200 W
    4000 VA
    480 V AC
    $
    31
    .51
    /
    EA
    94001489
    Watts Tungsten
    7200 W
    VA Ballast
    4000 VA
    Voltage Rating
    480 V AC
    Volts AC
    $
    31
    .51
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88138579 SKU, 88138579 ANALYTICS...
    Voltage Rating
    Volts AC
    208/277
    Price
    $
    24
    .16
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88318523 SKU, 88318523 ANALYTICS...
    Voltage Rating
    Volts AC
    120
    Price
    $
    12
    .55
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    94001487 SKU, 94001487 ANALYTICS...
    Voltage Rating
    Volts AC
    120 With 2400V Spark Gap Arrester
    Price
    $
    15
    .11
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    94001865 SKU, 94001865 ANALYTICS...
    Voltage Rating
    Volts AC
    208/277 With 2400V Spark Gap Arrester
    Price
    $
    25
    .25
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    94035957 SKU, 94035957 ANALYTICS...
    Voltage Rating
    Volts AC
    120/277
    Price
    $
    25
    .17
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    94072018 SKU, 94072018 ANALYTICS...
    Voltage Rating
    Volts AC
    120/277 With 2400V Spark Gap Arrester
    Price
    $
    27
    .56
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    94001488 SKU, 94001488 ANALYTICS...
    Voltage Rating
    Volts AC
    480
    Price
    $
    30
    .44
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    94001489 SKU, 94001489 ANALYTICS...
    Voltage Rating
    480 V AC
    Volts AC
    Price
    $
    31
    .51
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available