Intermatic LC4535 LC4500 Series Low Cost Locking-Type, 480V Thermal Type Photo Control | Graybar Store
Intermatic - LC4500 Series Low Cost Locking-Type, 480V Thermal Type Photo Control - LC4535
+ / - Hover over image to Zoom
Other Views

    LC4500 Series Low Cost Locking-Type, 480V Thermal Type Photo Control

    Manufacturer: Intermatic
    Manufacturer #: LC4535
    SKU: 94001488
    $30.44
    Checking Pricing
         
    Watts Tungsten:7200
    VA Ballast:4000
    Volts AC:480
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Intermatic
    • Manufacturer # LC4535
    • VA Ballast 4000
    • Volts AC 480
    • Watts Tungsten 7200
    • Country of Origin MX - Mexico
    Product Overview:
    Locking photocell, 480V AC, 4000VA ballast, 7200W tungsten for street lighting applications.
    • Polypropylene housing with UV protection
    • California Title 24 Compliant