Lynn Electronics LC/ST OS2 Singlemode Fiber Patch Cables | Graybar Store
Lynn Electronics - LC/ST OS2 Singlemode Fiber Patch Cables
+ / - Hover over image to Zoom
Other Views

    LC/ST OS2 Singlemode Fiber Patch Cables

    Manufacturer: Lynn Electronics
         

    All Lynn Electronics fiber patch cords are manufactured utilizing top of the line connectors and cable. All assemblies are 100% tested and documented.

    • Corning™ SMF-28e+® OS2 Glass
    • Small Form Factor (SFF) LC connectors on one end, ST connectors on other
    • OFNR, 2mm standard jacket
    • Perfect for high density applications
    See More >>
    • Manufacturer Lynn Electronics
    • Connector Configuration LC to ST
    • Connector Type LC/UPC to ST/UPC
    • Fiber Cord Type Duplex
    • Fiber Type Singlemode - OS2
    • Jacket Color Yellow
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Length (Meters)
    Length
    Fiber Category
    Price
    LCSTDUPSM-5M
    25041732
    5.0
    $
    20
    .75
    /
    EA
    25041732
    Length (Meters)
    5.0
    Length
    Fiber Category
    $
    20
    .75
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    LCSTDUPSM-3M
    25041735
    3.0
    $
    22
    .05
    /
    EA
    25041735
    Length (Meters)
    3.0
    Length
    Fiber Category
    $
    22
    .05
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25041732 SKU, 25041732 ANALYTICS...
    Fiber Category
    Price
    $
    20
    .75
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25041735 SKU, 25041735 ANALYTICS...
    Fiber Category
    Price
    $
    22
    .05
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available