Lynn Electronics LCLCDUPSM-1M LC/LC OS2 Singlemode Fiber Patch Cables, 1M | Graybar Store
Lynn Electronics - LC/LC OS2 Singlemode Fiber Patch Cables, 1M - LCLCDUPSM-1M
+ / - Hover over image to Zoom
Other Views

    LC/LC OS2 Singlemode Fiber Patch Cables, 1M

    Manufacturer: Lynn Electronics
    Manufacturer #: LCLCDUPSM-1M
    SKU: 25041778
    $23.77
    Checking Pricing
         
    Length (Meters):1.0
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Lynn Electronics
    • Manufacturer # LCLCDUPSM-1M
    • Connector Configuration LC to LC
    • Connector Type LC/UPC to LC/UPC
    • Fiber Cord Type Duplex
    • Fiber Type Singlemode - OS2
    • Jacket Color Yellow
    • Length (Meters) 1.0
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    LC to SC singlemode 9/125µ fiber patch cord with yellow jacket- 1 meters.
    • Corning™ SMF-28e+® OS2 Glass
    • Small Form Factor (SFF) LC connectors
    • OFNR, 2mm standard jacket
    • Perfect for high density applications