Lynn Electronics LCLC-10GIG-2M LC/LC 50/125 OM3 Multimode Fiber Patch Cables, 2M | Graybar Store
Lynn Electronics - LC/LC 50/125 OM3 Multimode Fiber Patch Cables, 2M - LCLC-10GIG-2M
+ / - Hover over image to Zoom
Other Views

    LC/LC 50/125 OM3 Multimode Fiber Patch Cables, 2M

    Manufacturer: Lynn Electronics
    Manufacturer #: LCLC-10GIG-2M
    SKU: 25041799
    $25.70
    Checking Pricing
         
    Length (Meters):2.0
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Lynn Electronics
    • Manufacturer # LCLC-10GIG-2M
    • Connector Configuration LC to LC
    • Connector Type LC to LC
    • Fiber Cord Type Duplex
    • Fiber Type Multimode - OM3
    • Jacket Color Aqua
    • Length (Meters) 2.0
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    LC to LC multimode 50/125µ OM3 fiber patch cord with aqua jacket- 2 meter.
    • Corning™ Infinicor® SX+ OM3 optical glass
    • Small Form Factor (SFF) LC connectors on both ends
    • OFNR, 2mm standard jacket
    • Perfect for high density applications
    • 1 meters