Lynn Electronics LC/LC 50/125 OM3 Multimode Fiber Patch Cables | Graybar Store
Lynn Electronics - LC/LC 50/125 OM3 Multimode Fiber Patch Cables
+ / - Hover over image to Zoom
Other Views

    LC/LC 50/125 OM3 Multimode Fiber Patch Cables

    Manufacturer: Lynn Electronics
         

    All Lynn Electronics fiber patch cords are manufactured utilizing top of the line connectors and cable. All assemblies are 100% tested and documented.

    • Corning™ Infinicor® SX+ OM3 optical glass
    • Small Form Factor (SFF) LC connectors on both ends
    • OFNR, 2mm standard jacket
    • Perfect for high density applications
    • 1 meters
    See More >>
    • Manufacturer Lynn Electronics
    • Connector Configuration LC to LC
    • Connector Type LC to LC
    • Fiber Cord Type Duplex
    • Fiber Type Multimode - OM3
    • Jacket Color Aqua
    Select Filter Options Below ( 1 items found )
    Length (Meters):2.0
    Mfg Part #
    SKU
    Length (Meters)
    Length
    Fiber Category
    Price
    LCLC-10GIG-2M
    25041799
    2.0
    $
    25
    .70
    /
    EA
    25041799
    Length (Meters)
    2.0
    Length
    Fiber Category
    $
    25
    .70
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25041799 SKU, 25041799 ANALYTICS...
    Fiber Category
    Price
    $
    25
    .70
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available