Hubbell Premise Wiring FSPLCDS6B OptiChannel® LC Duplex FSP Adapter Panels | Graybar Store
Hubbell Premise Wiring - OptiChannel® LC Duplex FSP Adapter Panels - FSPLCDS6B
+ / - Hover over image to Zoom
Other Views

    OptiChannel® LC Duplex FSP Adapter Panels

    Manufacturer: Hubbell Premise Wiring
    Manufacturer #: FSPLCDS6B
    SKU: 25481826
    $125.25
    Checking Pricing
         
    Color:Blue
    Fiber Count:12
    Insert Material:Zirconia Ceramic
    Fiber Category:Multimode/Singlemode
    No. of Adapters:6
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Premise Wiring
    • Manufacturer # FSPLCDS6B
    • Color Blue
    • Fiber Category Multimode/Singlemode
    • Fiber Count 12
    • Insert Material Zirconia Ceramic
    • No. of Adapters 6
    • SAP Material Type ZSTD
    • Country of Origin TW - Taiwan
    Product Overview:
    OptiChannel® FSP LC Duplex FSP Adapter Panel, LC Duplex, Blue, Fiber Count: 12, Zirconia Ceramic, Multimode; Singlemode