Corning WMO-CP02-A8-85 LANscape® Workstation Multimedia Outlet, 62.5 µm | Graybar Store
Corning - LANscape® Workstation Multimedia Outlet, 62.5 µm - WMO-CP02-A8-85
+ / - Hover over image to Zoom
Other Views

    LANscape® Workstation Multimedia Outlet, 62.5 µm

    Manufacturer: Corning
    Manufacturer #: WMO-CP02-A8-85
    SKU: 25215371
    $16.50
    Checking Pricing
         
    Color:Beige
    Material:Composite
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Corning
    • Manufacturer # WMO-CP02-A8-85
    • Color Beige
    • Mounting Style Surface Mount
    • Type Workstation Multimedia Outlet
    • Brand LANcape
    • Enclosure Color Beige
    • Material Composite
    • For Use With Fiber Optic Adapters, Copper Jacks
    • Country of Origin MX - Mexico
    Product Overview:
    WMO LC Duplex Adapter Workstation Multimedia Outlet Panel, Composite, Beige, Surface Mount