Thomas and Betts A9D2S1JNNB-CUT REEL LB Tape | Graybar Store
Thomas and Betts - LB Tape - A9D2S1JNNB-CUT REEL
+ / - Hover over image to Zoom
Other Views

    LB Tape

    Manufacturer: Thomas and Betts
    Manufacturer #: A9D2S1JNNB-CUT REEL
    SKU: 25164097
    $1.57
    Checking Pricing
         
    Color:Orange
    Width (Inches):1-1/2 in
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # A9D2S1JNNB-CUT REEL
    • Color Orange
    • Width (Inches) 1-1/2 in
    • SAP Material Type ZCUT
    Product Overview:
    LB Tape, Width Inches: 1-1/2 in, Color: Orange