Lithonia Lighting LB 2 32 MVOLT GEB10IS LB Series Curved Profile Wrap | Graybar Store
Lithonia Lighting - LB Series Curved Profile Wrap - LB 2 32 MVOLT GEB10IS
+ / - Hover over image to Zoom
Other Views

    LB Series Curved Profile Wrap

    Manufacturer: Lithonia Lighting
    Manufacturer #: LB 2 32 MVOLT GEB10IS
    SKU: 99970497
    $76.93
    Checking Pricing
         
    No. of Lamps:2
    Lamp Watts:32
    Fluorescent Lamp Type:F32T8
    Ballast Type:Electronic, Instant Start
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Lithonia Lighting
    • Manufacturer # LB 2 32 MVOLT GEB10IS
    • Ballast Type Electronic, Instant Start
    • Brand Lithonia
    • Fluorescent Lamp Type F32T8
    • Lamp Type Fluorescent
    • Lamp Watts 32
    • No. of Lamps 2
    • Voltage 120-277
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Curved profile 4 foot 120-277V wraparound, T8 electronic instant start 2-lamp ballast, total harmonic distortion = 10% for use with (2) F32T8 lamps.
    • Acrylic prismatic diffuser with sonic-welded, injection-molded, luminous ends
    • White enamel end plates
    • For surface or stem mounting, unit or row installation
    • Snap-in aligners permit row mounting without tools
    • Ballast disconnect provided standard where required to comply with U.S. and Canadian electrical codes
    • UL Listed