Lithonia Lighting LB232 MV Contractor Select Wraparound, LB Series, Curved, Fluorescent, 32W, 2-Lamp | Graybar Store
Lithonia Lighting - Contractor Select Wraparound, LB Series, Curved, Fluorescent, 32W, 2-Lamp - LB232 MV
+ / - Hover over image to Zoom
Other Views

    Contractor Select Wraparound, LB Series, Curved, Fluorescent, 32W, 2-Lamp

    Manufacturer: Lithonia Lighting
    Manufacturer #: LB232 MV
    SKU: 25229108
    $92.21
    Checking Pricing
         
    No. of Lamps:2
    Lamp Watts:32
    Fluorescent Lamp Type:F32T8
    Ballast Type:NEMA Premium, Instant Start
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Lithonia Lighting
    • Manufacturer # LB232 MV
    • Ballast Type NEMA Premium, Instant Start
    • Brand Contractor Select
    • Fluorescent Lamp Type F32T8
    • Lamp Type Fluorescent
    • Lamp Watts 32
    • No. of Lamps 2
    • Series LB
    • Voltage 120/277
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Curved basket wrap 4 foot 120-277V, NEMA premium instant start ballast for use with (2) F32T8 lamps.
    • Metal parts are die formed from code-gauge steel
    • Prismatic diffuser is 100% acrylic with sonically welded luminous ends
    • Luminous end plates soften appearance for improved aesthetics
    • Luminaire is suitable for damp locations
    • AWM, TFN or THHN wired used throughout, rated for required temperatures
    • UL and C-UL Listed