CommScope Systimax FHXMPMPAD-MCF230 LazrSPEED® 550 MPO Assembly, Armored, Plenum, MP(F) - MP(F), 12-Fiber, 230 FT (70.1 Meters) | Graybar Store
CommScope Systimax - LazrSPEED® 550 MPO Assembly, Armored, Plenum, MP(F) - MP(F), 12-Fiber, 230 FT (70.1 Meters) - FHXMPMPAD-MCF230
+ / - Hover over image to Zoom
Other Views

    LazrSPEED® 550 MPO Assembly, Armored, Plenum, MP(F) - MP(F), 12-Fiber, 230 FT (70.1 Meters)

    Manufacturer: CommScope Systimax
    Manufacturer #: FHXMPMPAD-MCF230
    SKU: 25608848
    $1,856.51
    Checking Pricing
         
    Length (Meters):70.1
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer CommScope Systimax
    • Manufacturer # FHXMPMPAD-MCF230
    • Fiber Type Multimode - OM4
    • Length (Meters) 70.1
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    LazrSPEED® 550 MPO female to MPO Female, InstaPATCH® 360 armored pre-terminated trunk cable, 12-fiber, plenum, aqua jacket, standard breakout with gland and a pulling grip, 230 ft. (70.1 meters).