B-Line (Eaton) Lay-In Wireway Type 1 Screw Cover | Graybar Store
B-Line (Eaton) - Lay-In Wireway Type 1 Screw Cover
+ / - Hover over image to Zoom
Other Views

    Lay-In Wireway Type 1 Screw Cover

    Manufacturer: B-Line (Eaton)
         

    Used to terminate wireway or fitting.

    • Manufacturer B-Line (Eaton)
    Select Filter Options Below ( 3 items found )
    Mfg Part #
    SKU
    Size
    Height (Inches)
    Depth
    Length
    Price
    44 EGV
    99450707
    4x4
    $
    11
    .53
    /
    EA
    99450707
    Size
    4x4
    Height (Inches)
    Depth
    Length
    $
    11
    .53
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    6612 G
    88060290
    6
    6 in.
    1 ft.
    $
    66
    .41
    /
    EA
    88060290
    Size
    Height (Inches)
    6
    Depth
    6 in.
    Length
    1 ft.
    $
    66
    .41
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    4460 G
    88060240
    4
    4 in.
    5 ft.
    $
    114
    .99
    /
    EA
    88060240
    Size
    Height (Inches)
    4
    Depth
    4 in.
    Length
    5 ft.
    $
    114
    .99
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99450707 SKU, 99450707 ANALYTICS...
    Depth
    Length
    Price
    $
    11
    .53
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88060290 SKU, 88060290 ANALYTICS...
    Depth
    6 in.
    Length
    1 ft.
    Price
    $
    66
    .41
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88060240 SKU, 88060240 ANALYTICS...
    Depth
    4 in.
    Length
    5 ft.
    Price
    $
    114
    .99
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available