Thomas and Betts LL306 Lay-In Lug Connector | Graybar Store
Thomas and Betts - Lay-In Lug Connector - LL306
+ / - Hover over image to Zoom
Other Views

    Lay-In Lug Connector

    Manufacturer: Thomas and Betts
    Manufacturer #: LL306
    SKU: 25034574
    $13.19
    Checking Pricing
         
    Wire Size:3/0 to 6 AWG
    Use With:Aluminum Conductors; Copper Conductors
    Stud Size (Inches):0.33
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # LL306
    • Materials Aluminum Alloy
    • Stud Size (Inches) 0.33
    • Wire Size 3/0 to 6 AWG
    Product Overview:
    Blackburn® Lay-In Lug Connector, Aluminum Alloy, Wire Size: 3/0 to 6 AWG, Stud Size (Inches): 0.33 in