Ilsco GBL-4 Lay-In Ground Clamp | Graybar Store
Ilsco - Lay-In Ground Clamp - GBL-4
+ / - Hover over image to Zoom
Other Views

    Lay-In Ground Clamp

    Manufacturer: Ilsco
    Manufacturer #: GBL-4
    SKU: 88299118
    $2.71
    Checking Pricing
         
    Wire Size:14 to 4 AWG
    Stud Size (Inches):No. 10
    Material:Tin Plated Aluminum
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ilsco
    • Manufacturer # GBL-4
    • Stud Size (Inches) No. 10
    • Wire Size 14 to 4 AWG
    • Material Tin Plated Aluminum
    • For Use With Aluminum, Copper
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Lay-in ground clamp with a range of 14 to 4 AWG.