Ilsco GBL-250 Lay-In Ground Clamp | Graybar Store
Ilsco - Lay-In Ground Clamp - GBL-250
+ / - Hover over image to Zoom
Other Views

    Lay-In Ground Clamp

    Manufacturer: Ilsco
    Manufacturer #: GBL-250
    SKU: 88137889
    $8.92
    Checking Pricing
         
    Wire Size:6 AWG to 250 kcmil
    Stud Size (Inches):1/4
    Material:Tin Plated Aluminum
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ilsco
    • Manufacturer # GBL-250
    • Stud Size (Inches) 1/4
    • Wire Size 6 AWG to 250 kcmil
    • Material Tin Plated Aluminum
    • For Use With Aluminum, Copper
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Lay-in ground clamp with a range of 6 AWG to 250 kcmil.