Valcom V-9022A-2 Lay-In Ceiling Speakers With Backbox | Graybar Store
Valcom - Lay-In Ceiling Speakers With Backbox - V-9022A-2
+ / - Hover over image to Zoom
Other Views

    Lay-In Ceiling Speakers With Backbox

    Manufacturer: Valcom
    Manufacturer #: V-9022A-2
    SKU: 98310489
    $138.50
    Checking Pricing
         
    Watts:1
    Dimensions:23.75H x 23.75W x 3.75D Inch
    Color / Finish:White Acrylic Enamel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Valcom
    • Manufacturer # V-9022A-2
    • Dimensions 23.75H x 23.75W x 3.75D Inch
    • Termination Style Wire Nut
    • Color / Finish White Acrylic Enamel
    • Watts 1
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    White 2 feet by 2 feet lay-in ceiling speaker with backbox.
    • Power Unit (-1)
    • Excellent voice and music reproduction
    • 1 watt amplifier built-in
    • Color-Baked enamel finish
    • egral plenum rated backbox meets or exceeds ASTM E84 flame and smoke test
    • Four seismic tabs provided for additional mounting integrity