Valcom S-521B Lay-in Ceiling Speaker with Backbox | Graybar Store
Valcom - Lay-in Ceiling Speaker with Backbox - S-521B
+ / - Hover over image to Zoom
Other Views

    Lay-in Ceiling Speaker with Backbox

    Manufacturer: Valcom
    Manufacturer #: S-521B
    SKU: 25666377
    $72.60
    Checking Pricing
         
    Dimensions:1 W x 2 L ft
    Length:2 ft.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Valcom
    • Manufacturer # S-521B
    • Dimensions 1 W x 2 L ft
    • Length 2 ft.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Clarity® Lay-In Ceiling Speaker, Dimensions: 1 W x 2 L ft