Valcom V-9028 Lay-In Ceiling Speaker with Backbox, 2 ft. x 2 ft. | Graybar Store
Valcom - Lay-In Ceiling Speaker with Backbox, 2 ft. x 2 ft. - V-9028
+ / - Hover over image to Zoom
Other Views

    Lay-In Ceiling Speaker with Backbox, 2 ft. x 2 ft.

    Manufacturer: Valcom
    Manufacturer #: V-9028
    SKU: 99554482
    $90.05
    Checking Pricing
         
    Dimensions:23.75 in.H x 23.75 in.W x 3.75 in.D ( 60.325 cm x 60.325 cm x 9.525 cm)
    Color / Finish:White
    Watts:1
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Valcom
    • Manufacturer # V-9028
    • Dimensions 23.75 in.H x 23.75 in.W x 3.75 in.D ( 60.325 cm x 60.325 cm x 9.525 cm)
    • Color / Finish White
    • Watts 1
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Easy Lay-in Mounting Replaces 2 ft x 2 ft. ceiling tile speaker wired with plenum rated cable backbox. Durable white acrylic baked enamel finish 2 audio inputs.