Intermatic V45471R42 Latitude 42 Mechanical Astronomic Time Switch | Graybar Store
Intermatic - Latitude 42 Mechanical Astronomic Time Switch - V45471R42
+ / - Hover over image to Zoom
Other Views

    Latitude 42 Mechanical Astronomic Time Switch

    Manufacturer: Intermatic
    Manufacturer #: V45471R42
    SKU: 88138813
    $264.43
    Checking Pricing
         
    Enclosure Type (Nema):NEMA 3R
    Clock Motor Voltage:120V
    HP Rating:1HP at 120V
    Load Rating:40A
    Switch Type:3PST
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Intermatic
    • Manufacturer # V45471R42
    • Clock Motor Voltage 120V
    • Enclosure Type (Nema) NEMA 3R
    • HP Rating 1HP at 120V
    • Load Rating 40A
    • Switch Type 3PST
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    3PST 120-volt latitude 42 mechanical astronomic time switch with Nema 3R steel enclosure.