Erico 12D15L Lathers Channel Conduit Clip | Graybar Store
Erico - Lathers Channel Conduit Clip - 12D15L
+ / - Hover over image to Zoom
Other Views

    Lathers Channel Conduit Clip

    Manufacturer: Erico
    Manufacturer #: 12D15L
    SKU: 88091632
    $0.48
    Checking Pricing
         
    Load Rating (Pound):50 lb.
    Dimensions:9/16 W x 1-1/2 H in
    Trade Size:3/4 in.
    Packaging:100 per Pack
    Use With:EMT Conduits
    Width (Inches):9/16 in.
    Height (Inch):1-1/2 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Erico
    • Manufacturer # 12D15L
    • Dimensions 9/16 W x 1-1/2 H in
    • Height (Inch) 1-1/2 in.
    • Load Rating (Pound) 50 lb.
    • Materials Steel
    • Trade Size 3/4 in.
    • Width (Inches) 9/16 in.
    • Packaging 100 per Pack
    • Use With EMT Conduits
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Pentair® Channel Conduit Clip, Packaging: 100 Per Pack, Steel, Load Rating (Pound): 50 lb, Trade Size: 3/4 in