L. H. Dottie 2030L Latex Gripper Gloves | Graybar Store
L. H. Dottie - Latex Gripper Gloves - 2030L
+ / - Hover over image to Zoom
Other Views

    Latex Gripper Gloves

    Manufacturer: L. H. Dottie
    Manufacturer #: 2030L
    SKU: 25644737
    $3.75
    Checking Pricing
         
    Framing Style:Shell Gloves With Gripped Palms, Glove Type: Working, Size: L, Blue/Gray,
    Additional Features:Cotton/Polyester (Knit Shell); Natural Latex Rubber (Palm)
    Filter Type:Blue/Gray
    Battery Type:L
    Mounting Type:Working
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # 2030L
    • Type Shell Gloves With Gripped Palms
    • Additional Features Cotton/Polyester (Knit Shell); Natural Latex Rubber (Palm)
    • Battery Type L
    • Framing Style Shell Gloves With Gripped Palms, Glove Type: Working, Size: L, Blue/Gray,
    • Mounting Type Working
    • Filter Type Blue/Gray
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Shell Gloves With Gripped Palms, Glove Type: Working, Size: L, Blue/Gray, Glove Material Type: Cotton/Polyester (Knit Shell); Natural Latex Rubber (Palm)