Klein Tools VDV211-063 Lateral Multi-Connector Compression Crimper | Graybar Store
Klein Tools - Lateral Multi-Connector Compression Crimper - VDV211-063
+ / - Hover over image to Zoom
Other Views

    Lateral Multi-Connector Compression Crimper

    Manufacturer: Klein Tools
    Manufacturer #: VDV211-063
    SKU: 25366094
    $61.56
    Checking Pricing
         
    Tool Application:Mini-Coax, BNC, F, RCA, RG58, RG59, RG62, RG6, RG6QS, RG7, RG11
    Overall Length (Inches):6.25
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Klein Tools
    • Manufacturer # VDV211-063
    • Overall Length (Inches) 6.25
    • Tool Application Mini-Coax, BNC, F, RCA, RG58, RG59, RG62, RG6, RG6QS, RG7, RG11
    • SAP Material Type ZSTD
    • Country of Origin TW - Taiwan
    Product Overview:
    6.25-inch lateral multi-connector compression crimper
    • Spring loaded return increases user comfort and ease of use
    • Unique cable selection wheel eliminates the need to change plunger tips saving time and not losing parts
    • Heavy duty zinc die-cast chassis for durable, long lasting performance
    • Integrated handle lock for easy storage
    • Open design with 180-Degree capture mechanism provides easy insertion, complete compression and simple removal